{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Series | Micro | |
Minimum ⌀ Dmin | 5.2 mm | |
Overhang L1 | 30 mm | |
Shank ⌀ d | 5 mm | |
Tip centre offset L3 | 2.45 mm | |
maximum cutting depth tmax | 0.5 mm | |
Radius R | 0.2 mm | |
Feed f in steel < 1100 N/mm2 | 0.028 mm/rev. | |
Feed f in stainless steel < 900 N/mm2 | 0,015 mm/rev. | |
Feed f in stainless steel > 900 N/mm2 | 0,015 mm/rev. | |
Type of product | Cutter insert for turning |
Article number |
270250 5,2
Copy |
|
EAN / GTIN |
4045197466433
Copy |
|
Manufacturer number |
270250 5,2
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |