• The item cannot be ordered due to missing prices.

Solid carbide deburrer, spiral flutes 90° 0,5 mm

Article no.: 208154 0,5
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • No. of teeth Z: 3

Product details

Technical Data

Cutting edge ⌀ DC 0.5 mm
Coating uncoated
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h6
No. of teeth Z 3
Helix angle 35 degrees
Direction of infeed horizontal and oblique
Countersink tip angle 90 degrees
Shank DIN 6535 HA to h6
Through-coolant no
Dimension S 0.3 mm
Overall length L 50 mm
Shank ⌀ Ds 3 mm
Chamfer mill 45 degrees
Feed f z in short-chipping aluminium 0.01 mm
Feed fzin PMMA acrylic 0.01 mm
Shank tolerance h6
Colour ring yellow
Type of product Deburrers

Identification numbers & Classifications

Article number 208154 0,5
EAN / GTIN 4062406774721

Application Table

Alu plastics
N
480
Aluminium (short chipping)
N
440
Alu > 10% Si
N
400
PMMA acrylic
N
210
PEEK
N
150
PVDF GF20
N
150
POM GF25
N
150
PA 66 GF30
N
150
PEEK GF30
N
130
PTFE CF25
N
160
Honeycomb sandwich
N
300
Cu
N
160
CuZn
N
200
wet maximum
 

Description

Version:

Deburrer with polished flutes and sharp cutting edges especially for machining aluminium and plastic.
Tolerance: Dimension S = +/- 0.2 mm.
Point angle = +/- 5 arc minutes.
Outstanding surface qualities thanks to the 35° helix angle.

Application:

Perfectly suitable for chamfering and deburring component edges and for contouring applications.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ h6 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart