{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit | 36 | |
Disc ⌀ | 50.8 mm | |
maximum speed | 25,000 min-1 | |
Type of product | Grinding wheel |
Article number | 554023 36 | |
EAN / GTIN | 4007220778470 | |
Manufacturer number | 4007220778470 |
This article |
Recommendations |
||
---|---|---|---|
Combidisc® grinding disc (SiC), ⌀ 50.8 mm, Grit: 36 |
|||
Grit | 36 | 36 | 36 |
maximum speed | 25,000 min-1 | 25,000 min-1 | 25,000 min-1 |
Disc ⌀ | 50.8 mm | 50.8 mm | 50.8 mm |
Grinding media | Silicon carbide (SiC) | Regular aluminium oxide (A) | |
Grinding medium code | SiC | A | ZA |
Type of product | Grinding wheel | Grinding wheel | Grinding wheel |