Number punch set Normal script 0 − 9, Character height: 3mm

Article no.: 085446 3
Copy
Set price 10 Piece (INR 179.50 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
454 pieces in stock 454 pieces available in 11-14 working days

Select article variation and quantity

Character height (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 61 mm
Character height 3 mm
Shank thickness 6.35
Type of product Hand punch

Identification & Classification

Article number 085446 3
Copy
EAN / GTIN 4062406809126
Copy
Manufacturer number 085446 3
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of hard and tough steel with particularly precise machine engraving and depth tolerance; accurately centred. Calibrated shank, through hardened. Striking head enhancement for safe working. Supplied in a plastic case.
High quality, burnished surface.

Application:

For punching into materials with a strength up to 1200 N/mm2.

Supplied with:

9 numeral punches in a box.

Note:

Other hand and machine punches of all types, such as punches with a company's logo etc., are available on request.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart