DUAL-LOCK™ pressure lock tape, Type: SJ3540

Article no.: 083697 SJ3540
Copy
Price per 1 Piece (INR 1888.12 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
6 pieces in stock 6 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SJ3540
Type of adhesive tape Hook and loop tape
Adhesive Synthetic rubber
Number of times to be reground 1,000
temperature-resistant up to -30 °C - 70 °C
Scope of application Indoor use
Storage temperature 20 °C
Storage humidity 50 °C
“Best before” date 12 mo
Colour black
Length 45.7 m
Width 25 mm
Thickness 5.7 mm
Type of product Adhesive tape

Identification & Classification

Article number 083697 SJ3540
Copy
EAN / GTIN 50021200658124
Copy
Manufacturer number 7100108749
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

3M™ releasable fastening systems are the alternative to traditional joining methods such as screw fastenings, rivets, nails or clamps.
DUAL-LOCK for enhanced tensile strength, quick and easy opening due to simple peeling movement.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart