Torque screwdriver fully insulated 5

Article no.: 659953 5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €5.12 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
25 pieces in stock

Product details

Technical Data

Manufacturer's designation 400 i Hex
maximum torque 5 cNm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±10 %
Series 400 i VDE
Overall length L 141 mm
Blade length 93 mm
set torque 5 Nm
set torque 500 cNm
Release signalling haptic
Trigger principle mechanical slip clutch
Connection format exchangeable blade
Measurement technology mechanical
Drive profile Hexagon screwdriver
Torque fixed setting yes
Data can be recorded no
Setting the trigger value preset
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value non-adjustable
Weight 122 g
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659953 5
EAN / GTIN 4013288206114
Manufacturer number 05004981001

Description

Version:

Ergonomically shaped multi-component cross-head handle for optimum force transfer. Every screwdriver is preset to the correct torque for each size of screw . Drive size and torque are stamped on to the handle. When the set torque is reached the screwdriver triggers, with clearly audible and perceptible signals. It is not possible to tighten the screw any further. The release torque is higher than the tightening torque (overload protection).
Handle and blade fully insulated up to 1000 V to DIN EN 60900 / VDE 0682-201.

Suitable for:

Hexagon socket head screws.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart