Aluminium oxide (A) linishing belt, Grit: K40

Article no.: 558014 K40
Set price 5 Piece (7.00 € / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
22 pieces in stock

Select article variation and quantity

Grit Set price 5 Piece (incl. VAT)

Availability

  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium oxide
Grinding medium code A
Grit 40
Binding Artificial resin
Linishing belt width 75 mm
Linishing belt length 457 mm
Type of product Linishing belt

Identification & Classification

Article number 558014 K40
EAN / GTIN 4058546408312
Manufacturer number 4932480546
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Linishing belts for wood, metal, paint, varnish and plaster.
Grit type: aluminium oxide, semi-opened.
Artificial resin bonding on a special backing material.
Belt length 75× 457 mm.

Pack unit: 5 pieces.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart