SYHU 0704ADN, IC330, Type: INOX

Article no.: 222515 INOX
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
50 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DOVEIQMILL
ISO code indexable insert SYHU 0704ADN
Corner radius 0.8 mm
Type IC330
Tool material Carbide
Feed fz per tooth 0.16 mm
Number of changes/inserts 8
Geometry ADN
Insert thickness E 4.76 mm
Manufacturer's designation IQ845 SYHU 0704ADN IC330
Type of product Indexable insert for milling

Identification & Classification

Article number 222515 INOX
EAN / GTIN 7291075311778
Manufacturer number 5607523

Application Table

INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
110
wet maximum
 
dry
 

Description

Version:

Double-sided indexable insert with 8 cutting edges. Large flat chamfer for high surface qualities. Positive rake angle for optimum chip breaking.

Note:

Standard application values for ae = 0.6 to 1.0×D / ap max = 4.6 mm.
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart