• The item cannot be ordered due to missing prices.

Alternative article:

Tora™ CCS comfort safety glasses

Article no.: 096212 CLEAR

Select article variation and quantity

Lens tinting Price per Piece (incl. VAT)

Availability

  • UV protection: Standard
  • Lens material: Polycarbonat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tora™
Frame identification 3M EN 166 FT CE
Lens identification 2C-1.2 3M 1 FT
UV protection Standard
Lens material Polycarbonat
Type of product Safety glasses

Identification & Classification

Article number 096212 CLEAR
EAN / GTIN 4046719416400
Manufacturer number 7000043086
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Sporty light-weight safety glasses with flexible arms, free of condensation, with scratch resistant lenses. Earplugs can be attached to the arms of the safety glasses with a strap. Safety glasses and earplugs are then always ready to hand. The earplugs strap can also be used as a glasses strap. Supplied without earplugs.

Standard:

EN 160; EN 170

Suitable for:

Earplugs with a cord.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart