• The item cannot be ordered due to missing prices.

Pair of gloves Tegera® 882, Glove size: 11

Article no.: 094366 11
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair

Select article variation and quantity

Glove size Price per Pair (incl. VAT)

Availability

  • Knitted technology: 15G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 12
EN 388 4121X
EN 407 X1XXXX
Backing material Nylon
Coating Nitrile foam
Coating variant Full coating
Scope of application Precision; All-round
Colour black
Glove size 11
Knitted technology 15G
Contact heat up to 100 °C
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification & Classification

Article number 094366 11
EAN / GTIN 7392626040236
Manufacturer number 882/11
Manufacturer/responsible person Ejendals AB, Box 7, 793 21 LEKSAND, Sweden, www.ejendals.com

Description

Version:

Tegera® 882. Synthetic gloves with full nitrile foam coating and a good grip. The close fit and good finger tip sensitivity ensure that the gloves are outstandingly suitable for precision mechanical work in moist or oily environments. Contact temperature up to 100 °C.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart