Spray-on grease White Lithium Grease 500 ml

Article no.: 083058 500
(38.88 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
363 pieces in stock
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution

Product details

Technical Data

Spray head Standard
Contents 0.5 l
Colour white
Boiling point 60 °C - 100 °C
Flashpoint < 0 °C
Spontaneous ignition temperature 200 °C
Solubility in water insoluble
Labelling of hazardous substances GHS02: Flame; GHS07 caution
Type of product Lubricant

Identification numbers & Classifications

Article number 083058 500
EAN / GTIN 5412386004940
Manufacturer number 30515-AD

Description

Version:

General-purpose spray-on grease, white, with PTFE with excellent adhesion. Provides long-term protection and lubrication for moving parts and sliding surfaces (e.g. chains, ball bearings, hinges), even under heavy loadings (up to 120°C). Resistant to water and high pressure.
Protects against moisture. Easy to apply, first penetrating then thickening and becoming tacky. Prevents damage caused by wear and corrosion.

Note:

Not available in all countries. Express delivery not possible.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart