{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Labelling of hazardous substances | GHS 02 - flammable; GHS 07 - Health hazard; GHS 09 - hazardous to the environment | |
| Colour | transparent | |
| Content | 500 ml | |
| Spray head, spray can | Smart Straw | |
| Type of product | silicone spray | |
| Contents unit | millilitres | |
| Version | spray can | |
| Shape | liquid | |
| Spontaneous ignition temperature | 200 °C | |
| Min. operating temperature | -40 °C | |
| Max. operating temperature | 200 °C | |
| Characteristics | anti-adhesion properties; rust protection | |
| Content | single part |
| Article number | 083054 | |
| Manufacturer number | 32635-AB | |
| Manufacturer/responsible person | CRC Industries Deutschland GmbH, Südring 9, 76473 Iffezheim, Germany, www.crcind.com |