Dynafile® pneumatic belt linisher 14000

Article no.: 079551 14000
New product
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
11 pieces in stock
  • Packaging: Carrying case

Product details

Technical Data

Packaging Carrying case
Model range Dynafile
Output power 379 W
maximum speed 20,000 min-1
maximum air consumption 876 l/min
Connection thread NPT
Compressed air connection 1/4 in
Manufacturer's designation Dynafile
Tape width 3−4; 6; 13 mm
Band length 610 mm
Weight 1.4 kg
Operating noise 77 dB(A)
maximum vibration to EN < 2.5 m/s2
Type of product Linishing machine

Identification numbers & Classifications

Article number 079551 14000
EAN / GTIN 616026140004
Manufacturer number 14000

Description

Version:

Versatile machines with adjustable linishing belt guides, exactly true-running belts, and with an exchangeable contact arm allowing the use of contact wheel or side face. The composite linishing belt coating enables quick and easy change of the linishing belt. The linishing belt cooling via the exhaust air prolongs the working life of the belts. Adjustable handle
Dynafile®, sturdy general-purpose linishing machine.

Application:

For abrading, deburring, blending, finishing and polishing, ideal also for flexible access to difficult places.

Supplied with:

Including the necessary coupling adaptors.
1 contact arm, linishing belt 13 × 610 mm.

Note:

Other contact arm versions for Dynafile® from No. 079559 available on request or in our eShop.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart