• The item cannot be ordered due to missing prices.

Magnetic whiteboard writing board, for wall mounting, white, for writing on

Article no.: 974551 900X600
New product

Select article variation and quantity

Width×height (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 600 mm
Width 900 mm
Storage tray available yes
Colour of frame anodised aluminium
Colour of board white
Board for writing on yes
Board for magnetic clamps yes
Weight 2.7 kg
Fastening materials supplied yes
Type of product Whiteboard

Identification & Classification

Article number 974551 900X600
EAN / GTIN 4013695025988
Manufacturer/responsible person Holtz Office Support GmbH, Berta-Cramer-Ring 14-16, 65205 WIESBADEN, Germany, https://magnetoplan.de/

Description

Version:

Whiteboard with anodised aluminium frame and mitred corners in a simple design. (These correspond to the current occupational safety regulations). Specially coated surface, magnetic, can be written on with board markers and wiped clean dry or damp. Wood-based carrier plates from sustainable FSC® forestry, 98% recyclable. Includes a full-length shelf (non-removable) and mounting accessories.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart