• The item cannot be ordered due to missing prices.

Round conference table, height-adjustable, Type: 1000

Article no.: 974203 1000
New product
1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

  • Insert thickness: 25
  • Colour selection: Décor: Metal grey, light grey, pearl white, royal maple, natural oak; Metall: Reinweiß, Alusilber, Metallgrau

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert thickness 25 mm
Colour selection Décor: Metal grey, light grey, pearl white, royal maple, natural oak; Metall: Reinweiß, Alusilber, Metallgrau
Height adjustment range 720 mm - 1,160 mm
1,000 mm
Star base ⌀ 880 mm
Roll ⌀ 50 mm
Worktop thickness 25 mm
Weight 33 kg
Type of product Office desk

Identification & Classification

Article number 974203 1000
EAN / GTIN 2050002086371
Manufacturer/responsible person OKA Büromöbel GmbH & Co. KG, Eibauer Straße 1-5, 02727 EBERSBACH-NEUGERSDORF, Germany, www.oka.de

Description

Version:

Convenient conference table. Round melamine desk top with ⌀ 1000 mm, 25 mm thick. Round column with star base. Star base made of welded steel stabilisers. Height adjustment range from 720 – 1160 mm. Height adjustment with braked gas pressure spring and manual trigger under the tabletop. Castors with ⌀ 50 mm for hard and soft floors with locking mechanism on all 4 castors. Load capacity per castor: 50 kg.

Colour:

Tabletop finish - available in 5 colours: Royal maple, natural oak, light grey, pearl white, metal grey.
Base frame available in 3 colours: Pure white, aluminium silver, metal grey.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart