• The item cannot be ordered due to missing prices.

Tapered hand vice, overall length: 120mm

Article no.: 863400 120

Select article variation and quantity

overall length (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 102
overall length 120 mm
Jaw width 13 mm
Jaw capacity 20 mm
Type of product Block

Identification & Classification

Article number 863400 120
EAN / GTIN 4027474527617
Manufacturer number 102-120
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Version:

Arms made from high-tensile alloy heat-treatable steel, galvanised. Narrow jaws. Reinforced shank with secure hinge guide and enclosed special spring. Spindle with trapezoidal thread and strong butterfly nut.

Spare part:

Spare spindle No. 863100 size 120.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart