• The item cannot be ordered due to missing prices.

CaraFin diamond polishing strip self-adhesive, 25×120 mm, Grit: D64µm

Article no.: 557521 D64

Select article variation and quantity

Grit (µm) Price per Piece (incl. VAT)

Availability

  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CaraFin
Dimensions 25×120 mm
Grinding medium code D
Length 120 mm
Width 25 mm
Polishing stage Polishing
Type of product Polerblok

Identification & Classification

Article number 557521 D64
EAN / GTIN 4045197994691
Manufacturer number 557521 D64
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Polishing strips self-adhesive. Outer face of resilient PU material, one side coated with mono-crystalline diamond grit.
CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes.

Advantage:

Ancillary times for preparation and cleaning, such as are required when polishing pastes are used, are eliminated.
Of high-quality resilient polyurethane foam.

Application:

With linishing belt holder No. 557900.
Suitable for wet and dry polishing.
Precision grinding to the exact contours of precision ground or turned surfaces (Rz < 3µm). Light contact pressure recommended.

Suitable for:

Flexible abrasive belt holder No. 557900.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart