• The item cannot be ordered due to missing prices.

Voltage and continuity tester, Type: T90

Article no.: 473090 T90

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Display range AC 12 V - 690 V
Display range DC 12 V - 690 V
Display LED
IP Index of Protection IP 54
Polarity testing yes
Continuity testing visual / acoustic
FI/RCD protective switch test current yes
Torch function yes
Frequency measurement 40 Hz - 400 Hz
Overvoltage category CAT II 690 V; CAT III 600 V
Power supply Battery-powered
‌Number of batteries contained 2
‌Article no of the battery / rechargeable battery fitted 081551 LR3
Type of product Voltage tester

Identification & Classification

Article number 473090 T90
EAN / GTIN 095969599672
Manufacturer/responsible person Fluke Deutschland GmbH, In den Engematten 14, 79286 GLOTTERTAL, Germany, www.fluke.com

Description

Version:

Two-pole voltage testers with ergonomic one-handed operation for sockets. Measured value display with backlighting. Battery indicator - if the battery is flat the measured voltage can continue to be displayed. Slip-on test prods with wear display.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Application:

For professional multi-stage voltage, polarity and continuity testing.

Standard:

HSE GS 38 (measurement prods); IEC EN 61243-3.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart