• The item cannot be ordered due to missing prices.

Wedge clamp with machining allowance on both sides wide, Thread M x length L: M8X25mm

Article no.: 370032 M8X25
New product

Select article variation and quantity

Thread M x length L (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M8
Length L 25 mm
A minimum 36.5 mm
A maximum 39.5 mm
Width B 30 mm
Height C 15 mm
Height E 2 mm
maximum clamping force 11 kN
Type of product Side clamps

Identification & Classification

Article number 370032 M8X25
EAN / GTIN 4059245032891
Manufacturer/responsible person Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 SULZ AM NECKAR, Germany, www.kippwerk.de

Description

Application:

  • Wedge surfaces produce high clamping forces.
  • Wedge clamps can be used in tapped holes or T-slots.
  • When the clamping screw is screwed in, the clamping segments press against the workpieces.
  • A slot in the double wedge allows for movement and tolerance adjustment. Movement distance: M8 = ± 0.5 mm; M10 and M12 = ± 1.0 mm; M16 = ± 1.5 mm.
  • Wedge clamps are suitable for multiple clamping.
  • Machining allowance enables adjustments to match the contour.

Material:

Double wedge and clamping segments heat-treatable steel, hardened, black.

Note:

The machining allowance per jaw is 3 mm for the M8X25 version and 5 mm for the M10X25, M12X40 and M16X60 versions.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart