• The item cannot be ordered due to missing prices.

Circular mill (without insert), Steel, Type: 8

Article no.: 217400 8

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for insert type 04
smallest hole ⌀ D 7.9 mm
Material of milling tool Steel
Tool exchange PowerCard
Internal ⌀ d1 7.1 mm
maximum cutting depth Smax 0.35 mm
Overhang L1 17.2 mm
Overall length Ltot 57.2 mm
Shank ⌀ Ds h6 10 mm
Shank type Weldon
Set of insert screws 219820 (6 IP; 0.6 Nm)
Type of product Circular mills

Identification & Classification

Article number 217400 8
EAN / GTIN 4045197216861
Manufacturer number 217400 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

No. 217400 sizes 8 and 11 as well as No. 217405 size 11L without internal cooling.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart