• The item cannot be ordered due to missing prices.

Swarf container with perforated sieve, Skip volume: 250l

Article no.: 919935 250
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Skip volume (l) Price per Piece (incl. VAT)

Availability

  • Colour selection: RAL 5012, 2000, 3000, 6011, 7005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 5012, 2000, 3000, 6011, 7005
Skip volume 250 l
Height 990 mm
Length 1,110 mm
Width 820 mm
Usable width 540 mm
Filling edge height with rollers 685 mm
Internal dimension at intake: height 55 mm
Internal dimension at intake: width 170 mm
Fork insertion slots dimension A 170 mm
Fork insertion slots dimension D 55 mm
Fork-lift fork socket pitch B 465 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 1
Number of wheels 3
Safe working load 300 kg
Material of wheel Solid rubber
Drain cock version Delivery tap without sieve
Perforated panel fittings Perforated panel insert
with fork insertion slots yes
can be discharged on level ground yes
welded oil-tight yes
Weight 70 kg
Type of product Tilting containers

Identification & Classification

Article number 919935 250
EAN / GTIN 2050001936776
Manufacturer/responsible person Bauer GmbH, Eichendorffstrasse 62, 46354 SÜDLOHN, Germany, www.bauer-suedlohn.com

Description

Version:

The container is oil-tight and watertight; it is designed for tipping at ground level and is fitted with a perforated sieve and a drain tap.
The container's fork sleeves can be secured to prevent slipping and unintentional emptying. Supplied with 2 solid rubber wheels and 1 castor with a parking brake.

Colour:

Optional paint finishes light blue RAL 5012, yellow orange RAL 2000, fire red RAL 3000, reseda green RAL 6011, mouse grey RAL 7005.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart