Kivitel:
Apply versatile, quick and easy to use transfer tape that works on a wide variety of substrates and materials
Modified acrylate adhesive
Overall Length: 33 m
Overall Width: 19 mm
Superior moisture and UV resistance
Leírás:
Apply Scotch® ATG Adhesive Transfer Tape 926 for applications requiring high bond strength, high shear strength and high temperature performance. Our tape works on a wide variety of substrates and materials, and is versatile, quick and easy to use.
Jellemző:
A high performance adhesive transfer film tape that works a wide variety of substrates and materials. It offers excellent solvent resistance and can be used in high temperature applications.// Bonds on contact to a variety of metals, plastics and papers
Excellent bond strength with high shear strength// The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations.
High-temperature performance up to 232 °C for one hour// The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives. Safer than hot melt adhesives.
High-chemical resistance including solvents and plasticisers// Use for high bond strength, high shear strength and high temperature performance
Superior moisture and UV resistance// Very high temperature and UV resistance
Conforms easily to curves and contours
Leaves no mess and no cleanup, no residue and no odour
Figyelem:
Use for high bond strength, high shear strength and high temperature performance
Use on a wide variety of substrates and materials
Bonding folders and boxes with good resistance to flap lifting
Bond thin metal panels