{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 24 | |
Type | 10N | |
Rated power unrolled | 2000 (16 A) W | |
Nominal voltage | 250 V | |
Length | 325 mm | |
Width | 185 mm | |
Height | 275 mm | |
Power supply | Mains operated | |
Cable class | H07RN-F | |
Cable structure | 3G1.5 | |
Material cable | Neoprene rubber | |
Cable length | 10 m | |
Body material | Plastic | |
Plug type, input | E | |
Type of product | Cable reel |
Article number | 081195 10N | |
EAN / GTIN | 4003644016976 | |
Manufacturer number | FKBZ10NT |
This article |
Recommendations |
||
---|---|---|---|
Cable reel for F, B, PL, CZ 250 V 10N
on request
In stock
13 pieces in stock
|
on request
In stock
25 pieces in stock
450,80 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1.020 pieces in stock
|
|
Width | 185 mm | 192 mm | 175 mm |
Power supply | Mains operated | Mains operated | Mains-powered |
IP Index of Protection | IP 24 | IP 44 | IP 24 |
Cable structure | 3G1.5 | 3G1.5 | 3G1.5 |
Cable class | H07RN-F | H07RN-F | H07RN-F |
Nominal voltage | 250 V | 250 V | 230 V |
Type of product | Cable reel | Cable reel | Cable reel |