Abrasive paper pack, 50 pieces 14 holes 40

Article no.: 557630 40
Set price 50 Piece (18,33 € / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
54 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit 40
Grit designation coarse
Width 115 mm
Length 280 mm
Type of product Hook-and-loop sandpaper

Identification numbers & Classifications

Article number 557630 40
EAN / GTIN 4018875828687
Manufacturer number 726699

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
wet maximum
 
dry
 

Description

Version:

Tough elasticated paper spread with Aluminium Oxide. Very high metal removal rate
For clamping to orbital sanders.

Application:

Grinding of metal and hardwood.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart