IMPACT 18 pieces hexagon socket set, 1/2″

Article no.: 651040
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
62 pieces in stock

Select article variation and quantity

Set price 18 Piece (incl. VAT)

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 in
Drive profile Hexagon socket
Number of pieces 18
suitable for machine use yes
Type of product Socket insert

Identification & Classification

Article number 651040
EAN / GTIN 4991644505999
Manufacturer number 14246M-00
Manufacturer/responsible person Ko-Ken Europe S.A., Rue de Bitbourg 7B, 1273 LUXEMBOURG, Luxembourg, www.ko-ken-europe.com

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.
Compressed IMPACT range for the most popular bolt sizes. Stored in a sturdy metal box.

Standard:

DIN 3129

Material:

Chromium-molybdenum steel, manganese phosphated.

Content:

1 each hexagon socket: 10; 11; 12; 13; 14; 15; 16; 17; 19; 21; 22; 27 mm
Extension: 125 mm
Universal joint: 1 pc.
“O” ring / locking pin: 2 pcs./ 2 pcs.