• The item cannot be ordered due to missing prices.

Alternative article:

ER clamping nut High Speed 40 GARANT

Article no.: 309610 40

Select article variation and quantity

for ER Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Unit for width across flats metric
Outer diameter D 63 mm
For max. clamping diameter 40 mm
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Thread size d1 M50×1,5
Thread pitch P 1,5 mm
Surface hardened
Type of product clamping nut
Thread type metric ISO fine thread
Material steel
Maximum tightening torque 240 Nm
Standard DIN 6499D

Identification & Classification

Article number 309610 40
EAN / GTIN 4045197292100
Manufacturer number 309610 40
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Thread and taper ground in a single setup for highest concentricity.
Nut coated for: lower friction and increased clamping force coupled with high wear resistance and corrosion resistance.
With slots.

Suitable for:

All standard ER collet chucks.

Optional extras:

ER clamping wrench, No. 309680309740.
Single open ended spanner (for size 16), No. 613300 size 25.

Note:

Collet chuck and clamping nut are balanced separately!