Knurl forming tool Sliding headstock lathe universal, Shank size: 10mm

Article no.: 290089 10
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Shank size (mm) Price per 1 Piece (incl. VAT)

Availability

  • Cutting direction: left-hand and right-hand
  • for knurl profile: RAA 2×AA

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting direction left-hand and right-hand
for knurl profile RAA 2×AA
for knurl ⌀ d1 15 mm
for knurl width w 6 mm
for knurl bore ⌀ d2 6 mm
for knurled countersunk ⌀ d3 11 mm
Working range 3 mm - 40 mm
Closure stud 299925 1
Disc 299927 1
Type of product Self-centring knurling tool

Identification & Classification

Article number 290089 10
Manufacturer/responsible person Hommel + Keller Präzisionswerkzeuge GmbH, Nagelsee 6, 78554 ALDINGEN, Deutschland, www.hommel-keller.de

Description

Version:

Grub screws in the shank for clearance angle correction.
Carbide roller pin for increased wear resistance.
Modular design: Can be used universally as right-hand or left-hand version.