{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Wet minimum | suitable | |
| Wet maximum | suitable | |
| Dry machining | suitable only under restricted conditions | |
| Oil | suitable | |
| Air | suitable only under restricted conditions | |
| Tool material | HSS | |
| Machining group | K (cast iron); M (stainless steel); N (non-ferrous metals); P (steel) | |
| Tool application group | Radiusdrehen | |
| Type of product | Cutter insert | |
| Number of teeth | 4 pcs. | |
| Suitable for material | Universal | |
| Tolerance Class | H | |
| Machining method | plunging (ESE) | |
| Type of fastening | Hole | |
| Chip breaker | no | |
| Content | 1 pcs. |
| Article number | 240030 R1 | |
| EAN / GTIN | 2050001099372 | |
| Manufacturer number | 240120-R |