• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, May 23 from 07:00 a.m. till 03:00 p.m. (CET). We apologize for any inconvenience.

Radius indexable insert 12° HSS/Co5, H7 R6

Article no.: 240030 R6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
14 pieces in stock

Select article variation and quantity

Radius (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cooling lubricant yes
Wet minimum suitable
Wet maximum suitable
Dry machining suitable only under restricted conditions
Oil suitable
Air suitable only under restricted conditions
Tool material HSS
Machining group K (cast iron); M (stainless steel); N (non-ferrous metals); P (steel)
Tool application group Radiusdrehen
Type of product Cutter insert
Number of teeth 4 pcs.
Suitable for material Universal
Tolerance Class H
Machining method plunging (ESE)
Type of fastening Hole
Chip breaker no
Content 1 pcs.

Identification & Classification

Article number 240030 R6
EAN / GTIN 2050001099440
Manufacturer number 240620-R

Description

Version:

Ground all round and each with four radii of the same size. The cutting edges are relief ground and have chip breakers for best cutting conditions over the entire radius sector.
The rake angle of 12° is suitable for general purpose use.

Application:

For turning convex radii on external or internal diameters.