Radius indexable insert 12° HSS/Co5, H7 R5

Article no.: 240030 R5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
8 pieces in stock

Select article variation and quantity

Radius (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: HSS Co 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Radius R1 R5
Tool material HSS Co 5
Type of product Cutter insert for turning

Identification & Classification

Article number 240030 R5
EAN / GTIN 2050001099433
Manufacturer number 240520-R

Description

Version:

Ground all round and each with four radii of the same size. The cutting edges are relief ground and have chip breakers for best cutting conditions over the entire radius sector.
The rake angle of 12° is suitable for general purpose use.

Application:

For turning convex radii on external or internal diameters.