{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of screw head | countersunk head | |
| Nominal length L | 13.5 mm | |
| Thread size d1 | M5 | |
| Drive profile | TORX® internal | |
| Drive size | TX20 | |
| Arbor design | Vollgewinde | |
| Content | single part | |
| Type of product | machine screw | |
| Thread type | metric ISO coarse thread | |
| Max. recommended tightening torque | 6 Nm |
| Article number | 229909 | |
| EAN / GTIN | 5672376 | |
| Manufacturer number | 5672376 | |
| Manufacturer/responsible person | Kennametal Deutschland GmbH, Raiffeisenstraße 10, 61191 Rosbach vor der Höhe, Germany, www.kennametal.com |