Battery charger, Type: ASC55

Article no.: 073890 ASC55
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Type CAS 18 V
Nominal voltage 36 V
Maximum number of charging points 1
Type of product Charger

Identification & Classification

Article number 073890 ASC55
EAN / GTIN 4007430215833
Manufacturer number 627044000
Manufacturer/responsible person Metabowerke GmbH, Metabo-Allee 1, 72622 NÜRTINGEN, Deutschland, www.metabo.com

Description

Version:

Charger for sliding seat battery packs of all voltage classes (12 – 36 V). Patented “AIR COOLED” charging technology for short charging times by cooling the battery pack during charging.
Universal charger with 55 watts output power.

Advantage:

100 % compatibility of the batteries – now also cross-manufacturer.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for Cordless Alliance System.