Cordless wet / dry vacuum cleaner M18VC2-0

Article no.: 070230 M18VC2-0
plus VAT at the current rate Prices plus delivery costs
on request
In stock
58 pieces in stock
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V
  • Volumetric flow: 1.300

Product details

Technical Data

suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18VC2-0
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Container volume 7,5 l
Length of suction hose 0,47 m
Volumetric flow 1.300 l/min
Weight without battery 5,3 kg
Type of product Wet and dry vacuum cleaners

Identification numbers & Classifications

Article number 070230 M18VC2-0
EAN / GTIN 4058546219741
Manufacturer number 4933464029

Description

Version:

Portable and powerful 18 V cordless wet / dry vacuum cleaner.
  • 80 mbar vacuum.
  • Running time up to 30 minutes on one battery charge (9.0 Ah).
  • Integral blow-out function.
  • HEPA filter traps 99.97 % of all dust particles.
  • Tank volume solid / liquid: 9.8 / 7.5 l.
  • Air flow 1300 l/min

Supplied with:

Without battery and without charger.
Supplied with filter, suction hose, coarse dirt nozzle and crevice nozzle.

Note:

See No. 073816, No. 073827 and No. 073840 for suitable replacement batteries and chargers.

Downloads & documents

Suitable products

Accessories

Spare parts