MT reducing adapter with tang, Form AD 1

Article no.: 301165 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
163 pieces in stock
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 12,000 rpm
  • Concentricity: ≤ 8

Product details

Technical Data

Morse taper internal 1
Adapter SK 40 short
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 6.3 at 12,000 rpm
Concentricity ≤ 8 µm
Overhang dimension A 50 mm
External ⌀ D 25 mm
Type of product Arbor adapter

Identification numbers & Classifications

Article number 301165 1
EAN / GTIN 4062406252151

Description

Version:

  • Ground internally and externally.
  • With Balluff/RFID chip bore.

All shanks fine bead blasted.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835.