{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6848VJ | |
Hole spacing e | 13 mm | |
Hole spacing f | 19,5 mm - 23,5 mm | |
Bore ⌀ d | 5,2 mm | |
Adjustment travel of clamping hook c | 5 mm - 28 mm | |
Clamping height h | 12 mm | |
Clamping force P (traction) | 1.600 N | |
Overall height H | 47 mm | |
Overall length L | 91 mm | |
Type of product | Hook toggle clamp |
Article number | 376820 2 | |
EAN / GTIN | 4020772008642 | |
Manufacturer number | 557408 |