Flat clamp 14 mm

Article no.: 375115 14
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
16 pieces in stock

Select article variation and quantity

Slot width a (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6496
Slot width a 14 mm
Thread G M12
Clamping force F1 horizontal 15 kN
Clamping force F2 vertical 7,5 kN
Minimum height h1 16 mm
Maximum height h2 25 mm
Intermediate height H1 16 mm
Length L 110 mm
Width B 44 mm
Type of product Side clamps

Identification numbers & Classifications

Article number 375115 14
EAN / GTIN 4020772374150
Manufacturer number 374157

Description

Version:

Low design, position the flat clamp on the workpiece. Then tighten the securing screws for the machine table. The workpiece is clamped by turning the clamping screw.

Application:

For lateral clamping of especially thin components, in order to perform complete machining operations without interference contours. Can be used both horizontally and vertically.

Material:

Hardened steel, burnished finish.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart