Sheet metal stand for hexagon screwdrivers

Article no.: 626675
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
284 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Blechständer für Schraubendreher Sechskant
Colour grey
Suitable for Screwdriver
Suitable for shape internal hexagon drive
Suitable for min. internal hexagon size 2 mm
Suitable for max. internal hexagon size 10 mm
Number of mountings 8
Material of base plate steel
Type of base plate simple
Type of product Holder
Material steel

Identification & Classification

Article number 626675
EAN / GTIN 4045197980281
Manufacturer number 490642
Manufacturer/responsible person GARANT Productions GmbH, Otto-Knecht-Straße 3, 72766 Reutlingen-Mittelstadt, Deutschland, www.hoffmann-group.com

Description

Version:

To take 8 hex. socket screwdrivers (sizes 2; 2.5; 3; 4; 5; 6; 8; 10 mm).