Angle grinder GWS, Type: 30-230PB

Article no.: 077153 30-230PB
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GWS 30-230 PB
Power supply Mains-powered
Nominal voltage 230 V
Power consumption 2,800 W
maximum speed 6,500 min-1
Connection thread M14
maximum vibration to EN 5 m/s2
maximum disc ⌀ 230 mm
maximum cutting depth 59 mm
Weight 5.9 kg
Length 524 mm
Width 334 mm
Height 139 mm
Cable length 4 m
Dead man's circuit yes
Soft start yes
Restart block yes
Kick-back stop yes
Special features Braking system; PROtection switch
Type of product Angle grinder

Identification numbers & Classifications

Article number 077153 30-230PB
EAN / GTIN 4059952609102
Manufacturer number 06018G1100

Description

Version:

Powerful 230 mm angle grinder:
  • Powerful motor with constant-speed electronics, smooth start-up and inrush current limitation.
  • High protection of the user by vibration control on the main and auxiliary handles, kick-back stop and restart inhibit.
  • Adjustable grasp handle for optimum grinding and cutting.
  • SDS quick-clamping nut and spindle lock.

Advantage:

Less downtime due to maintenance work
  • thanks to its compact design and brushless 2800 watt motor.

High application protection and comfort
  • Brake.
  • KickBack Control.
  • Restart Protection.
  • Smooth start-up.
  • Tool-less adjustment of safety guard.
  • Anti-vibration side handle.
LED display:
LED display helps user optimise way of working.

Power cable:
4 meter cable length for increased comfort on-site.

Vibration Cancelling Technology:
The vibration-cancelling system achieves the lowest vibration values in this product segment and enables non-fatiguing work.

PROtection switch:
Immediate tool deactivation when the switch is released.


Supplied with:

Supplied with protective hood, additional handle.
With SDS quick-clamping nut.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart