{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Article no. | ⌀ DC | L2 | Lc | L | ⌀ Ds | Contents | Price per | Price incl. VAT | |||
|---|---|---|---|---|---|---|---|---|---|---|---|
|
Article no.:
GG4031 1
|
GG4031 1 | 1 mm | 10.5 mm | 12 mm | 34 mm | 1 mm | 20 |
1 set
|
£13.39
|
||
|
Article no.:
GG4031 1,5
|
GG4031 1,5 | 1.5 mm | 15.8 mm | 18 mm | 40 mm | 1.5 mm | 20 |
1 set
|
£10.78
|
||
|
Article no.:
GG4031 2
|
GG4031 2 | 2 mm | 21 mm | 24 mm | 49 mm | 2 mm | 20 |
1 set
|
£8.18
|
||
|
Article no.:
GG4031 2,5
|
GG4031 2,5 | 2.5 mm | 26.3 mm | 30 mm | 57 mm | 2.5 mm | 20 |
1 set
|
£10.32
|
||
|
Article no.:
GG4031 3
|
GG4031 3 | 3 mm | 28.5 mm | 33 mm | 61 mm | 3 mm | 20 |
1 set
|
£9.30
|
||
|
Article no.:
GG4031 3,3
|
GG4031 3,3 | 3.3 mm | 31.1 mm | 36 mm | 65 mm | 3.3 mm | 20 |
1 set
|
£11.25
|
||
|
Article no.:
GG4031 3,5
|
GG4031 3,5 | 3.5 mm | 33.8 mm | 39 mm | 70 mm | 3.5 mm | 20 |
1 set
|
£10.78
|
||
|
Article no.:
GG4031 4
|
GG4031 4 | 4 mm | 37 mm | 43 mm | 75 mm | 4 mm | 20 |
1 set
|
£10.78
|
||
|
Article no.:
GG4031 4,2
|
GG4031 4,2 | 4.2 mm | 36.7 mm | 43 mm | 75 mm | 4.2 mm | 20 |
1 set
|
£12.92
|
||
|
Article no.:
GG4031 4,5
|
GG4031 4,5 | 4.5 mm | 40.3 mm | 47 mm | 80 mm | 4.5 mm | 20 |
1 set
|
£13.85
|
||
|
Article no.:
GG4031 5
|
GG4031 5 | 5 mm | 44.5 mm | 52 mm | 86 mm | 5 mm | 20 |
1 set
|
£13.39
|
||
|
Article no.:
GG4031 5,5
|
GG4031 5,5 | 5.5 mm | 48.8 mm | 57 mm | 93 mm | 5.5 mm | 20 |
1 set
|
£17.85
|
||
|
Article no.:
GG4031 6
|
GG4031 6 | 6 mm | 48 mm | 57 mm | 93 mm | 6 mm | 20 |
1 set
|
£17.48
|
||
|
Article no.:
GG4031 6,5
|
GG4031 6,5 | 6.5 mm | 53.3 mm | 63 mm | 101 mm | 6.5 mm | 20 |
1 set
|
£22.50
|
||
|
Article no.:
GG4031 6,8
|
GG4031 6,8 | 6.8 mm | 58.8 mm | 69 mm | 109 mm | 6.8 mm | 20 |
1 set
|
£29.75
|
||
|
Article no.:
GG4031 7
|
GG4031 7 | 7 mm | 58.5 mm | 69 mm | 109 mm | 7 mm | 20 |
1 set
|
£26.69
|
||
|
Article no.:
GG4031 7,5
|
GG4031 7,5 | 7.5 mm | 57.8 mm | 69 mm | 109 mm | 7.5 mm | 20 |
1 set
|
£29.75
|
||
|
Article no.:
GG4031 8
|
GG4031 8 | 8 mm | 63 mm | 75 mm | 117 mm | 8 mm | 20 |
1 set
|
£29.75
|
||
|
Article no.:
GG4031 8,5
|
GG4031 8,5 | 8.5 mm | 62.3 mm | 75 mm | 117 mm | 8.5 mm | 20 |
1 set
|
£39.05
|
||
|
Article no.:
GG4031 9
|
GG4031 9 | 9 mm | 67.5 mm | 81 mm | 125 mm | 9 mm | 20 |
1 set
|
£43.05
|
||
|
Article no.:
GG4031 9,5
|
GG4031 9,5 | 9.5 mm | 66.8 mm | 81 mm | 125 mm | 9.5 mm | 20 |
1 set
|
£48.25
|
||
|
Article no.:
GG4031 10
|
GG4031 10 | 10 mm | 72 mm | 87 mm | 133 mm | 10 mm | 20 |
1 set
|
£51.79
|
||
|
Article no.:
GG4031 10,2
|
GG4031 10,2 | 10.2 mm | 71.7 mm | 87 mm | 133 mm | 10.2 mm | 20 |
1 set
|
£66.94
|
||
|
Article no.:
GG4031 10,5
|
GG4031 10,5 | 10.5 mm | 71.3 mm | 87 mm | 133 mm | 10.5 mm | 20 |
1 set
|
£69.17
|
||
|
Article no.:
GG4031 11
|
GG4031 11 | 11 mm | 77.5 mm | 94 mm | 142 mm | 11 mm | 20 |
1 set
|
£80.33
|
||
|
Article no.:
GG4031 11,5
|
GG4031 11,5 | 11.5 mm | 76.8 mm | 94 mm | 142 mm | 11.5 mm | 20 |
1 set
|
£88.88
|
||
|
Article no.:
GG4031 12
|
GG4031 12 | 12 mm | 83 mm | 101 mm | 151 mm | 12 mm | 20 |
1 set
|
£96.88
|
||
|
Article no.:
GG4031 12,5
|
GG4031 12,5 | 12.5 mm | 82.3 mm | 101 mm | 151 mm | 12.5 mm | 20 |
1 set
|
£109.80
|
||
|
Article no.:
GG4031 13
|
GG4031 13 | 13 mm | 81.5 mm | 101 mm | 151 mm | 13 mm | 20 |
1 set
|
£121.42
|
||
|
Article no.:
GG4031 13,5
|
GG4031 13,5 | 13.5 mm | 87.8 mm | 108 mm | 160 mm | 12.7 mm | 20 |
1 set
|
£141.04
|