• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Disposable glove set 100 pieces, Glove size: 1283L

Article no.: ZP5835 1283L
Discount
£25.84
Price per 1 Pair
Price valid until 18 Jan 2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
Do you want to order more than one article? To quick entry
on request
Not available
0 pieces in stock

Select article variation and quantity

Glove size Price per 1 Pair (incl. VAT)

Availability

  • Standard/regulation: EN 374; EN 455

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Nitrile
Contents 100
Standard/regulation EN 374; EN 455
Protection category Category III
Type of glove Multi-purpose gloves
Type of product Disposable glove

Identification & Classification

Article number ZP5835 1283L
EAN / GTIN 4250016461791
Manufacturer number 1283A L
Manufacturer/responsible person Meditrade GmbH, Medipark 1, 83088 KIEFERSFELDEN, Germany

Description

Version:

Nitrile examination glove
  • powder-free
  • latex-free
  • unsterilised
  • textured
  • rolled edge
  • suitable for both hands
  • disposable

Standard:

  • EN ISO 13485:2016
  • 93/42/EWG / EEC: Medical device of class I rule 1.
  • Regulation (EU) 2016/425: Personal protective equipment cat. III (for further information see primary packaging).
  • Foodstuff conformity as per EC Regulation 1935/2004.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart