Non tapped beams for U.53, 70 - 200 mm

Article no.: U.53KL2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Puller

Identification numbers & Classifications

Article number U.53KL2
EAN / GTIN 3148510703633
Manufacturer number U.53KL2
L-Number L60130 8715

Description

Description:

  • With extractors without thread, extractor clamps U.49P5 - U.49P9 with connecting insert U.49BR1 can be used for extracting bearings from the inside

Feature:

  • C [mm]: 70 - 200
  • min.- max. C [mm]: 70 - 200
  • d [mm]: M16
  • d1 [mm]: 11
  • L [mm]: 220
  • L1 [mm]: 280
  • L2 [mm]: 30
  • L3 [mm]: 30
  • T [mm]: 240
  • max. T [mm]: 240
  • 6-edge [mm]: 11
  • Bar: U.53 R2L
  • Tons [t]: 3
  • Bolts: U.53K2-07
  • T [kN]: 30
  • [g]: 840
  • [kg]: 2,400

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart