Cermet Grooving Insert - TKN2.4 TN90

Article no.: TSO15100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for grooving

Identification & Classification

Article number TSO15100
EAN / GTIN 4960664141647
Manufacturer number TSO15100
L-Number L22310 607
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Cermet Grooving Insert TKN2.4 TN90

Feature:

WT (GTC - Weight of item): 0.002 kg
REL (GTC - Corner radius left hand): 0.2 mm
RER (GTC - Corner radius right hand): 0.2 mm
CEDC (GTC - Flute count): 1
PFS (GTC - Profile form): 1
CW (GTC - Cutting width): 2.4 mm
S (GTC - Insert thickness): 3.4 mm
ANR (GTC - Clearance angle flank right hand): 5 Degree
ANL (GTC - Clearance angle flank left hand): 5 Degree
S1 (GTC - Insert thickness total): 6.78 mm
AN (GTC - Clearance angle major): 9.5 Degree
INSL (GTC - Insert length): 10.3 mm
Grooving width: 2,40
HAND (GTC - Insert hand): N
TCE (GTC - Tipped cutting edge code): S
CECC (GTC - Cutting edge condition code): T
Description: TKN
Grade: TN90

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart