Hydro Chuck UNI - HSK-63A D12 A85

Article no.: TQP00203
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hydraulic clamping chuck

Identification & Classification

Article number TQP00203
EAN / GTIN 5715477001478
Manufacturer number TQP00203
L-Number L22140 129449
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

  • Hydro Chuck UNI - HSK-63A D12 A85

Feature:

For shank diameter (DCON): 12,00
Smallest external diameter (BD_1): 28,0
Middle external diameter (BD_2): 32,0
Largest external diameter (BD_4): 50,0
Overhang: 59,0
A-length (LPR): 85,0
Type: HSK-63A

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart