Carbide Threading Insert - TKFT12RB6000 PR1225

Article no.: TKE16564
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number TKE16564
EAN / GTIN 4960664656431
Manufacturer number TKE16564
L-Number L22310 1589
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

Carbide Threading Insert TKFT12RB6000 PR1225

Feature:

TPN (GTC - Thread pitch minimum): 0.2 mm
NT (GTC - Tooth count): 1
CEDC (GTC - Flute count): 2
S1 (GTC - Insert thickness total): 3 mm
D1 (GTC - Fixing hole diameter): 5.2 mm
IC (GTC - Inscribed circle diameter): 8.7 mm
PAL (GTC - Profile angle left hand): 30 Degree
PAR (GTC - Profile angle right hand): 30 Degree
PNA (GTC - Profile included angle): 60 Degree
TTP (GTC - Thread type): A
CECC (GTC - Cutting edge condition code): F
THFT (GTC - Thread form type): M
COATING (GTC - Coating): MEGACOAT
HAND (GTC - Insert hand): R
TCE (GTC - Tipped cutting edge code): S
TPT (GTC - Thread profile type): V

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart