1/2″ hexagonal bit socket set, 6 pieces, MBOX

Article no.: STM.J6MGRPPB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number STM.J6MGRPPB
EAN / GTIN 3662424156410
Manufacturer number STM.J6MGRPPB
L-Number L60130 10563

Description

Description:

  • Eliminating the rounded bit head design allows for a better grip of the bit in the screw head.
  • Notch action is reduced, and with it the possibility of wear on the screw while less force is required.

Supplied with:

  • 1/2″ bits 37mm length: 10
  • 11
  • 12
  • 14
  • 17
  • 19 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart