1/2″ socket set

Article no.: S.450UP
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number S.450UP
EAN / GTIN 3148515169212
Manufacturer number S.450UP
L-Number L60130 2677

Description

Description:

  • Socket wrench set 1/2″, 12-edge

Feature:

  • H[mm]: 111
  • L[mm]: 452
  • D[mm]: 284
  • [kg]: 13.0

Supplied with:

  • Switch ratchet(s) 1/2″: ″Full-hand″ reversible ratchet 1/2″ - S.161 Socket spanner 1/2″: S - Socket spanner 1/2″, 12-edge, inch - 3/8' - 7/16' - 1/2' - 9/16' - 19/32' - 5/8' - 21/32' - 11/16' - 3/4' - 25/32' - 13/16' - 7/8' - 15/16' - 31/32' -1' - 1'1/16 - 1'1/8 - 1'1/4
  • S. LA - Long socket spanner 1/2″, 12-edge, imperial - 1/2' - 9/16' - 5/8' - 3/4' - 13/16' - 7/8' - 15/16' - 1' - 1'1/16 - 1'1/16 - 1'1/8 - 1'1/4
  • Screw sockets series 2: ED.2 - Standard screwdriver bits series 2 for Pozidriv® Phillips screws - 5/16 PZ3 L 32 mm ED.2 - Standard screwdriver bits series 2 for Pozidriv® Phillips screws - 5/16 PZ4 L 32 mm
  • Impact screwdriver bits series 3: ENS.3 - Impact screwdriver bits series 3 for slotted screw - 2.5 mm ENS.3 - Impact screwdriver bits series 3 for slotted screw - 2.5 mm
  • Drive element(s) 1/2'': Universal universal universal joint 1/2″ - p.240A
  • Deflection piece 1/2″ - p.234
  • Long articulated handle 1/2″ - p.141A
  • Sliding handle 1/2″ - p.120 A
  • S - Adapter for socket 1/2″ with standard spring ring - for socket 1/2'
  • S - 1 Adapter for socket 1/2″ with standard spring ring - for socket 5/16'
  • S - Extension 1/2″ - L 130 mm
  • S - Extension 1/2″ - L 250 mm
  • Crank 1/2″ - p.110 Packaging: sheet metal case - BT.108
  • Insert - PLT.11
  • Bottom insert S.450EP S.450UP - PL.23
  • Upper insert for S.450UP - PL.25A

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart