OGV Socket insert-Set 1/2Z Hexagon, 12 pieces

Article no.: S.40EGRPPB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number S.40EGRPPB
EAN / GTIN 3662424112041
Manufacturer number S.40EGRPPB
L-Number L60130 11750
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Socket set with extreme torque for particularly rounded, stuck or rusted screws
  • The only socket capable of loosening a screw rounded up to more than 80%
  • At low rounding values (<75%), this socket has to generate a much higher degree of grip and torque compared to common 6-sided sockets.
  • Special OGV® technology
  • Patented
  • The rail can also be attached to the workshop trolley

Feature:

  • L [mm]: 38
  • B [mm]: 52
  • H [mm]: 52
  • Weight [kg]: 1.04

Supplied with:

  • OGV® GRIP sockets 1/2″ 6-edged: 10 - 11 - 12 - 13 - 14 - 15 - 16 - 21 - 24 - 19 - 17 - 18mm
  • Rail (P.40ERAIL)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart