IoT-Line Precision Balance KERN PCJ 6000-1M

Article no.: PCJ 6000-1M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Precision balance

Identification numbers & Classifications

Article number PCJ 6000-1M
EAN / GTIN 4045761215825
Manufacturer number PCJ 6000-1M

Description

Description:

Precision balance with alibi memory and optional verification
Internal adjustment using the rotary control on the side guarantees a high degree of accuracy and means it can be used in any location; With alibi memory for paperless archiving of weighing results. This also means the results of weighings with mandatory verification can be electronically evaluated and processed further; The balance can be adjusted in battery operation without the need for mains power; Standardised, convenient KERN concept of operation, consistency across products in terms of design, menu structure, button functions, interface connection and interface protocol; Menu with a large number of settings which can be adapted to your requirements. For example, you can specify button tones, assign a button with different functions for rapid access and adapt the print protocol as necessary; Menu block prevents access by unauthorised users; Ideal for connection to laboratory information systems (LIMS); GLP/ISO record keeping of weighing data, balance adjustment, etc. with date, time and identification number; Industry 4.0: KERN Universal Port (KUP): permits the connection of an external KUP interface adapter, such as, for example, RS-232, USB, Bluetooth, WiFi or Ethernet, for the exchange of data and control commands, without any installation outlay; Data query and remote control of the balance using a computer or CRM/ERP systems using the KERN Communication Protocol; Hook for underfloor weighing included with the delivery; Protective working cover included with delivery; The main scope of applications is:; - Laboratories ; - Chemists ; - Jewellers ; - Pharmaceutical industry ;

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart