Precision balance (SG) PCB 200-3, Weighing range 200 g, Readout 0,001 g

Article no.: PCB 200-3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision balance

Identification & Classification

Article number PCB 200-3
EAN / GTIN 4045761215610
Manufacturer number PCB 200-3
L-Number L40250 3526
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

Compatible with school-specific software solutions such as, for example, Vernier ® or LabQuest ®. Thanks to the KERN School Protocol, as part of technical experiments, weighing data can be transferred to a PC, laptop, etc. for evaluation and display using the USB data interface
Industry 4.0: The integrated KERN Universal Port (KUP) allows the connection of external KUP interface adapters such as RS-232, USB, Bluetooth, WLAN, Analogue, Ethernet etc. The outstanding advantage here is that the KUP interface adapters are simply plugged in, i.e. retrofitting interfaces is conveniently possible without opening the scale housing or complicated installation. The interface adapters enable convenient transmission of weighing data to networks, PCs, smartphones, tablets, laptops, printers etc. In addition, control commands and data inputs can also be sent to the scale via the connected devices. Tip: with the KERN YKUP-13 extension box, up to three KUP interface adapters can be operated in parallel on the scale.
KERN Communication Protocol (KCP): The KCP permits searching and remote control of the balance using external control devices or computers
Standardised, simplified concept of operation
PRE-TARE function for manual subtraction of a known container weight, useful for checking fill-levels
With the recipe function you can weigh the different ingredients of a mixture. As a check, you can also call up the total weight of all the ingredients
Weighing with tolerance range (checkweighing): a visual signal helps with portioning, dispensing or grading
Freely programmable weighing unit, e.g. display direct in special units such as length of thread g/m, paper weight g/m², or similar
A special Anti-Shock system between the weighing plate and weighing cell reduces vibrations during the weighing process and in this way ensures rapid, reliable weighing results
Protective working cover included with delivery

Feature:

Backlit LCD display, digit height 21 mm
Dimensions weighing surface W×D 130×130 mm, stainless steel
Overall dimensions (without draught shield) W×D×H 163×245×65 mm
Optional battery operation, 4×1.5 V AA not included in scope of delivery, operating time up to 20 h, AUTO-OFF function to preserve the battery
Permissible ambient temperature -10 °C / 40 °C

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart