Metallurgical Microscope (Inverse) OLM 171

Article no.: OLM 171
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Stereo microscope

Identification numbers & Classifications

Article number OLM 171
EAN / GTIN 4045761267602
Manufacturer number OLM 171
L-Number L40250 3405

Description

Description:

  • The KERN OLM range is part of the range of inverted microscopes and stands out through its design which is ergonomic, robust and extremely stable. This range, with its large working distance is, for example, particularly suitable for surface quality testing of raw materials and finished products in industry
  • Strong and continuously adjustable 50W halogen illumination unit ensures the optimum illumination of the materials to be tested
  • As standard, the OLM range is fitted with a trinocular eyepiece tube
  • A simple polarising unit (analyser and polariser) is included with delivery
  • A large mechanical stage is included with delivery as standard. The coarse and fine focusing knob on both sides guarantees optimal adjustment and focusing
  • Further options such as, for example, a large selection of objectives can be integrated as accessories
  • A dust cover as well as user instructions are included with the delivery
  • Scope of application: material testing, quality assurance
  • Applications/Samples: Opaque and thick samples, workpieces (surfaces, fold lines, coatings)

Feature:

  • Infinity optical system
  • Quintuple nosepiece
  • Siedentopf-head 30° inclined
  • Diopter adjustment: Both-sided
  • Overall dimensions max. W×D×H 747×271×379 mm
  • Net weight approx. 13 kg

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart